Beli karcher hds 1000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Deskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)Deskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- LAVOR Cold Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
- LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)atribut:
- Number of Pole: 4 Poles TS With Joint
Daftar Harga karcher hds 1000 Terbaru November 2026
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.499.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp14.999.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin) | Rp11.999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.299.900 |
| LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi) | Rp1.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/P102093566-3.jpg)

/flP101516561-15.jpg)
/g2P101516578-4.jpg)
/83P102265291-2.jpg)

/P101542898-4.jpg)
/35P101000113-10.jpg)
/P101525150-1.jpg)
/haP103587622-1.jpg)
/P101543543-1.jpg)
/P102976917-1.jpg)

/P102891722-1.jpg)

/ngP103587844-1.jpg)
/P102092286-3.jpg)
/P101004313-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)